https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RU-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDF8aW1hZ2UvanBlZ3xhREk0TDJneFl5OHhNRFU0TnpJeE5qSTBPRGcyTWk5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxWZlRsVmZNekF3ZURNd01DNXFjR2N8NjU5Mzg4ZjFhZjFjMDA1YmM5ZWM1N2M0YzFiOGMyMGZkNGM4MWQ1YTAyNWNhMGQ5OTY1N2EzZTFkNjlkMGFhZg
https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RU-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDF8aW1hZ2UvanBlZ3xhREk0TDJneFl5OHhNRFU0TnpJeE5qSTBPRGcyTWk5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxWZlRsVmZNekF3ZURNd01DNXFjR2N8NjU5Mzg4ZjFhZjFjMDA1YmM5ZWM1N2M0YzFiOGMyMGZkNGM4MWQ1YTAyNWNhMGQ5OTY1N2EzZTFkNjlkMGFhZg
SCHEERER BEARING
SCHEERER BEARING
RU5134 R3
SCHEERER BEARING SCHEERER BEARING
Description
RU-5134 R3 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 6.693" Bore; Straight; 10.433" Outside Diameter; 3" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; R3 Internal Clearance
Part #
RU-5134 R3
BDI #
20289125
Details
4353.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RU5134-R3/p/20289125
Your Price
$ 4,353.81 / each
$ 4,354.00 / each BDIExpress
$ 4,354.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
16.783
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
R3
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
37
Long Description
Cylindrical Roller Bearing; 6.693" Bore; Straight; 10.433" Outside Diameter; 3" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; R3 Internal Clearance
Outside Diameter
10.433 Inch | 265 Millimeter
Width
3 Inch | 76.2 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

