

SCHEERER BEARING
SCHEERER BEARING
SL-06032-E
SCHEERER BEARING SCHEERER BEARING
Description
SL-06032-E CYLINDRICAL ROLLER BEARING, DOUBLE ROW OUTER RACE OD WIDTH 4.331" (SMARTCATALOG)
Cylindrical Roller Bearing; 160MM Bore; Straight; 240MM Outside Diameter; 109.982MM Width; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL-06032-E
BDI #
26310455

Details
10254.546100000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL-06032-E/p/26310455
Your Price
$ 10,254.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
33.8
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
33.8
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 240MM Outside Diameter; 109.982MM Width; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
4.33 Inch | 109.982 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh