

SCHEERER BEARING
SCHEERER BEARING
WIR-214-301
SCHEERER BEARING SCHEERER BEARING
Description
WIR-214-301 INNER RACE, WITH ONE OIL HOLE (SMARTCATALOG)
Cylindrical Roller Bearing; 2.76" Bore; Straight; 3.31" Outside Diameter; 3.06" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
WIR-214-301
BDI #
26335747

Details
235.2314
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/WIR-214-301/p/26335747
Your Price
$ 235.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
2
Product Group - BDI
B00234
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
2
Long Description
Cylindrical Roller Bearing; 2.76" Bore; Straight; 3.31" Outside Diameter; 3.06" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
2.76 Inch | 70.104 Millimeter
Width
3.06 Inch | 77.724 Millimeter
Outside Diameter
3.31 Inch | 84.074 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh