

SCHEERER BEARING
SCHEERER BEARING
XLRI-8 1/2-J P5
SCHEERER BEARING SCHEERER BEARING
Description
XLRI-8 1/2-J P5 CYLINDRICAL RLLR BRNG (SMARTCATALOG)
Cylindrical Roller Bearing; 8-1/2" Bore; Straight; 11-1/2" Outside Diameter; 1-1/2" Width; Brass Cage; RBEC 5 | ISO P5; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
XLRI-8 1/2-J P5
BDI #
26334239

Details
5994.6206
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/XLRI-8-1-2-J-P5/p/26334239
Your Price
$ 5,994.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
17.4
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
17.4
Long Description
Cylindrical Roller Bearing; 8-1/2" Bore; Straight; 11-1/2" Outside Diameter; 1-1/2" Width; Brass Cage; RBEC 5 | ISO P5; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
8.5 Inch | 215.9 Millimeter
Outside Diameter
11.5 Inch | 292.1 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh