NTN
NTN
1R10X16X16
NTN NTN
Description
1R10X16X16 BEARING INNER RING ; 10MMX16MMX16MM
Needle Bearing Inner Ring; 10MM Bore; 16MM Outside Diameter; 16MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
1R10X16X16
BDI #
1197613
Details
11.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/1R10X16X16/p/1197613
Your Price
$ 11.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.016
EAN
4547359249934
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.033
Long Description
Needle Bearing Inner Ring; 10MM Bore; 16MM Outside Diameter; 16MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.63 Inch | 16 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


