https://www.bdiexpress.com/medias/INDNSKBRGXXX-NR1-OASSY-STL-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NDZ8aW1hZ2UvanBlZ3xhR1ptTDJnNE1TOHhNRFV4Tnpnek5ESXdNekUyTmk5SlRrUk9VMHRDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMU5VVEY5Q1h6TXdNSGd6TURBdWFuQm58MWQ0OTdlNjcyNGNlZDEyNzQ2Yzk5OTY2NzFmNGU0MzkyYjY4NDJhMThiYWRmYzUxZTFmYTFjNGFjMGFmOWNhMA
https://www.bdiexpress.com/medias/INDNSKBRGXXX-NR1-OASSY-STL-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NDZ8aW1hZ2UvanBlZ3xhR1ptTDJnNE1TOHhNRFV4Tnpnek5ESXdNekUyTmk5SlRrUk9VMHRDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMU5VVEY5Q1h6TXdNSGd6TURBdWFuQm58MWQ0OTdlNjcyNGNlZDEyNzQ2Yzk5OTY2NzFmNGU0MzkyYjY4NDJhMThiYWRmYzUxZTFmYTFjNGFjMGFmOWNhMA
NSK
NSK
4 B-55
NSK NSK
Description
4 B-55 NEEDLE ROLLER BEARING ; 7.938MM BORE 12.7MM OD 7.92MM W
Needle Bearing Roller Assembly with Outer Ring; 5/16" Bore; 1/2" Outside Diameter; 0.312" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
4 B-55
BDI #
24666015
Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/4-B-55/p/24666015
Your Price
$ 22.66 / each
$ 23.00 / each BDIExpress
$ 23.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.003
EAN
0192661038895
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.00661
Long Description
Needle Bearing Roller Assembly with Outer Ring; 5/16" Bore; 1/2" Outside Diameter; 0.312" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
0.312 Inch | 7.925 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


