Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 4 FCB-25
24666017 Needle Non Thrust Roller Bearings 

NSK NSK

4 FCB-25

Description

4 FCB-25 NEEDLE ROLLER BEARING ; 25MM BORE 32MM OD 30MM W

Needle Roller Bearing; 25MM Bore; 32MM Outside Diameter; 30MM Width

Part #

4 FCB-25

BDI #
24666017

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

69.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 69.01 / each
$ 70.00 / each
BDIExpress
QTY

Inventory

Total: 802

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.042
EAN
0029176794216
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.09259
Product Detail
Needle Roller Bearing
Product Specification
25MM Bore; 32MM Outside Diameter; 30MM Width
Long Description
Needle Roller Bearing; 25MM Bore; 32MM Outside Diameter; 30MM Width