BHA108ZOH https://www.bdiexpress.com/medias/MFRIKOXXXXXX-BHA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0OTN8aW1hZ2UvanBlZ3xhR1JsTDJnek1DOHhNRGd6TVRjd05qUXlNek15Tmk5TlJsSkpTMDlZV0ZoWVdGaGZRa2hCWHpNd01IZ3pNREF1YW5CbnwyODIwNDU3MTYwZjEwYzQ1MjYyZWVmYmMyMjBlMTUyN2MyOTY4ZTM3NmM3YWJkMDBlZDJlNmI4ZjI4NWM5NjA3
513649 Needle Non Thrust Roller Bearings 

IKO IKO

BHA108ZOH

Description

BHA108ZOH NEEDLE ROLLER BEARING

Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 7/8" Outside Diameter; 1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable

Part #

BHA108ZOH

BDI #
513649

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.013
EAN
4549557003295
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
BHA108ZOH
Weight / LBS
0.028
Long Description
Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 7/8" Outside Diameter; 1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh