https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2ODZ8aW1hZ2UvanBlZ3xhR0k1TDJnMk5pOHhNREkwTVRNek1UZzFOVE01TUM5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMEpMWHpNd01IZ3pNREF1YW5Cbnw2OGRkZjNiY2U4ZTQwM2FiYzc4OWRlZGM0Mjg0ZWQxNDM0MDRmZjE0YjA5NGRiMTk1MTUzM2Y1ZTBhZjg0ZDU3
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2ODZ8aW1hZ2UvanBlZ3xhR0k1TDJnMk5pOHhNREkwTVRNek1UZzFOVE01TUM5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMEpMWHpNd01IZ3pNREF1YW5Cbnw2OGRkZjNiY2U4ZTQwM2FiYzc4OWRlZGM0Mjg0ZWQxNDM0MDRmZjE0YjA5NGRiMTk1MTUzM2Y1ZTBhZjg0ZDU3
SKF
SKF
BK 2538
SKF SKF
Description
SKF BK 2538
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 32MM Outside Diameter; 38MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; Relubricatable
Part #
BK 2538
BDI #
1477788
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/BK-2538/p/1477788
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.069
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Yes
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 32MM Outside Diameter; 38MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; Relubricatable
Width
1.496 Inch | 38 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

