https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-PBA-IS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3MHxpbWFnZS9qcGVnfGFEbGlMMmczTkM4eE1EYzNNRGswTnpNd09UVTVPQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlRUWtGZlNWTmZNekF3ZURNd01DNXFjR2N8NmJiZTAzNGYzMGZhZGRmZmVjMzgyOWQwMDI2ZjAzMmE3YmY4NDk2MDFlNzkzYzRhNmFhMmZlYjFjN2ViMGRlYQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-PBA-IS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3MHxpbWFnZS9qcGVnfGFEbGlMMmczTkM4eE1EYzNNRGswTnpNd09UVTVPQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlRUWtGZlNWTmZNekF3ZURNd01DNXFjR2N8NmJiZTAzNGYzMGZhZGRmZmVjMzgyOWQwMDI2ZjAzMmE3YmY4NDk2MDFlNzkzYzRhNmFhMmZlYjFjN2ViMGRlYQ
INA
INA
HFL1626-L564
INA INA
Description
HFL1626-L564 DRAWN CUP ROLLER CLUTCH ; 16MM ID X 22MM OD
Needle Bearing Roller Assembly with Outer Ring; 16MM Bore; 22MM Outside Diameter; 26MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HFL1626-L564
BDI #
1411599
Details
63.86
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HFL1626-L564/p/1411599
Your Price
$ 63.86 / each
$ 64.00 / each BDIExpress
$ 64.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.023
EAN
4012802369274
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.0485
Long Description
Needle Bearing Roller Assembly with Outer Ring; 16MM Bore; 22MM Outside Diameter; 26MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
1.024 Inch | 26 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

