https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HK-T2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDJ8aW1hZ2UvanBlZ3xhR0ptTDJoallpOHhNRE16T1RVeE1UUXdNalV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxOVVNbDh6TURCNE16QXdMbXB3Wnd8MjMyMWI5YmYzNDA5MDBmZWRmYWQ3N2ViMjU4MjhhZTcyM2QxZjk2MmQzMWI5OTgxOGRkMDQwZDE2OWVjYzE5OA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HK-T2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDJ8aW1hZ2UvanBlZ3xhR0ptTDJoallpOHhNRE16T1RVeE1UUXdNalV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxOVVNbDh6TURCNE16QXdMbXB3Wnd8MjMyMWI5YmYzNDA5MDBmZWRmYWQ3N2ViMjU4MjhhZTcyM2QxZjk2MmQzMWI5OTgxOGRkMDQwZDE2OWVjYzE5OA
NTN
NTN
HK0306T2
NTN NTN
Description
HK0306T2 NEEDLE ROLLER BEARING ; 3MM ID 6.5MM OD 6MM W
Needle Bearing Roller Assembly with Outer Ring; 3MM Bore; 6.5MM Outside Diameter; 6MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK0306T2
BDI #
1219884
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK0306T2/p/1219884
Your Price
$ 9.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.001
EAN
4547359070507
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Polyamide Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.002
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3MM Bore; 6.5MM Outside Diameter; 6MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
0.236 Inch | 6 Millimeter
Outside Diameter
0.256 Inch | 6.5 Millimeter
Bore
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

