https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HK-T2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDJ8aW1hZ2UvanBlZ3xhR0ptTDJoallpOHhNRE16T1RVeE1UUXdNalV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxOVVNbDh6TURCNE16QXdMbXB3Wnd8MjMyMWI5YmYzNDA5MDBmZWRmYWQ3N2ViMjU4MjhhZTcyM2QxZjk2MmQzMWI5OTgxOGRkMDQwZDE2OWVjYzE5OA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HK-T2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDJ8aW1hZ2UvanBlZ3xhR0ptTDJoallpOHhNRE16T1RVeE1UUXdNalV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxOVVNbDh6TURCNE16QXdMbXB3Wnd8MjMyMWI5YmYzNDA5MDBmZWRmYWQ3N2ViMjU4MjhhZTcyM2QxZjk2MmQzMWI5OTgxOGRkMDQwZDE2OWVjYzE5OA
NTN
NTN
HK0509T2
NTN NTN
Description
HK0509T2 NEEDLE ROLLER BEARING ; NON-RETURNABLE 5MM ID 9MM OD 9MM W
Needle Bearing Roller Assembly with Outer Ring; 5MM Bore; 9MM Outside Diameter; 9MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK0509T2
BDI #
1219886
Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK0509T2/p/1219886
Your Price
$ 10.30 / each
$ 11.00 / each BDIExpress
$ 11.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.002
EAN
4547359070538
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Polyamide Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.004
Long Description
Needle Bearing Roller Assembly with Outer Ring; 5MM Bore; 9MM Outside Diameter; 9MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
0.354 Inch | 9 Millimeter
Width
0.354 Inch | 9 Millimeter
Bore
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

