Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IR25X30X30 https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhRGMyTDJneE55OHhNRFV3TlRZNE9ESTFNalEwTmk5SlRrUllXRmhDVWtkWVdGaGZUbEpmU1ZKZk16QXdlRE13TUM1cWNHY3w1MjcwNDUyMWQxYjgyYTk0ZTA3NjU1MWJlY2E2ZjA2N2M2ZmM0OGMxMDQxZTBhMjdkNmQ3N2NiNjdjZjY5ZDQy
25087189 Needle Non Thrust Roller Bearings 

BDI APPROVED BEARING BDI APPROVED BEARING

IR25X30X30

Description

IR25X30X30 NEEDLE BRG INNER RING

Needle Bearing Inner Ring; 25MM Bore; 30MM Outside Diameter; 30MM Width; Non-Relubricatable

Part #

IR25X30X30

BDI #
25087189

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B02222
Harmonized Tariff Code
8482.40.00.00
Noun
Inner Ring
Keyword String
Bearing Needle
Product Detail
Needle Bearing Inner Ring
Product Specification
25MM Bore; 30MM Outside Diameter; 30MM Width; Non-Relubricatable
Long Description
Needle Bearing Inner Ring; 25MM Bore; 30MM Outside Diameter; 30MM Width; Non-Relubricatable