IKO
IKO
IRB88
IKO IKO
Description
IRB88 INNER RING ; FOR NEEDLE ROLLER BEARING
Needle Bearing Inner Ring; 1/2" Bore; 11/16" Outside Diameter; 0.515" Width; No Self Aligning; No Separable; No Relubricatable
Part #
IRB88
BDI #
514913
Details
14.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IRB88/p/514913
Your Price
$ 14.42 / each
$ 15.00 / each BDIExpress
$ 15.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.012
EAN
4549557031151
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
IRB88
Weight / LBS
0.025
Long Description
Needle Bearing Inner Ring; 1/2" Bore; 11/16" Outside Diameter; 0.515" Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
0.688 Inch | 17.475 Millimeter
Width
0.515 Inch | 13.081 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


