https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODF8aW1hZ2UvanBlZ3xhR0UwTDJnM015OHhNREkwTVRNME5EZ3pNVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDBGVFUxbGZNekF3ZURNd01DNXFjR2N8YmI5NzRkYmZmM2UzZTA0NThkNGI4NDcyYzcwMzgxYTJiZjQ3MTllODhlMmNhODAzMTg5NzZhZDMxZjFkYzBiMQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODF8aW1hZ2UvanBlZ3xhR0UwTDJnM015OHhNREkwTVRNME5EZ3pNVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDBGVFUxbGZNekF3ZURNd01DNXFjR2N8YmI5NzRkYmZmM2UzZTA0NThkNGI4NDcyYzcwMzgxYTJiZjQ3MTllODhlMmNhODAzMTg5NzZhZDMxZjFkYzBiMQ
SKF
SKF
K 25X33X20
SKF SKF
Description
K 25X33X20 NEEDLE ROLLER AND CAGE ASSY
Needle Bearing Roller Assembly; 25MM Bore; 33MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K 25X33X20
BDI #
1303228
Details
38.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K-25X33X20/p/1303228
Your Price
$ 38.11 / each
$ 39.00 / each BDIExpress
$ 39.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.039
EAN
7316577125279
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly; 25MM Bore; 33MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.984 Inch | 25 Millimeter
Width
0.787 Inch | 20 Millimeter
Outside Diameter
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

