Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg K64450-64700-XL
1159629 Needle Non Thrust Roller Bearings 

FAG FAG

K64450-64700-XL

Description

K64450-64700-XL X-LIFE BEARING ASSY ; TAPERED ROLLER 114.3MM ID X 177.8MM OD

Needle Roller Bearing; 177.8MM Outside Diameter

Part #

K64450-64700-XL

BDI #
1159629

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

538.69 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 538.69 / each
$ 539.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.516
EAN
4054371001346
Product Group - BDI
B04336
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
7.75145
Product Detail
Needle Roller Bearing
Product Specification
177.8MM Outside Diameter
Long Description
Needle Roller Bearing; 177.8MM Outside Diameter