IKO
IKO
KT141811C3
IKO IKO
Description
KT141811C3 NEEDLE ROLLER CAGE
Needle Bearing Roller Assembly; 14MM Bore; 18MM Outside Diameter; 11MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
KT141811C3
BDI #
18202766

Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/KT141811C3/p/18202766
Your Price
$ 10.30 / each
$ 11.00 / each BDIExpress
$ 11.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.006
EAN
4549557033940
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
C3 Clearance
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
KT141811C3
Weight / LBS
0.011
Long Description
Needle Bearing Roller Assembly; 14MM Bore; 18MM Outside Diameter; 11MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.551 Inch | 14 Millimeter
Outside Diameter
0.709 Inch | 18 Millimeter
Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh