IKO
IKO
KT324519C3
IKO IKO
Description
KT324519C3 NEEDLE ROLLER CAGE
Needle Bearing Roller Assembly; 32MM Bore; 45MM Outside Diameter; 19MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
KT324519C3
BDI #
18202990
Details
42.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/KT324519C3/p/18202990
Your Price
$ 42.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.064
EAN
4549557035210
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
C3 Clearance
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
KT324519C3
Weight / LBS
0.14
Long Description
Needle Bearing Roller Assembly; 32MM Bore; 45MM Outside Diameter; 19MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.748 Inch | 19 Millimeter
Bore
1.26 Inch | 32 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


