CONSOLIDATED BEARING
CONSOLIDATED BEARING
MI-30
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
MI-30 NEEDLE ROLLER INNER RACE
Needle Bearing Inner Ring; 1-7/8" Bore; 2-1/4" Outside Diameter; 1-3/4" Width; No Self Aligning; No Separable; Relubricatable
Part #
MI-30
BDI #
201438
Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/MI-30/p/201438
Your Price
$ 37.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.386
EAN
0644075032858
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Oil Hole and Lube Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
MI-30
Weight / LBS
0.85
Long Description
Needle Bearing Inner Ring; 1-7/8" Bore; 2-1/4" Outside Diameter; 1-3/4" Width; No Self Aligning; No Separable; Relubricatable
Outside Diameter
2.25 Inch | 57.15 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


