MCGILL
MCGILL
MR 64
MCGILL MCGILL
Description
MR 64 NEEDLE ROLLER BEARING ; 4" BORE 5" OD 2" WID
Needle Bearing Roller Assembly with Outer Ring; 4" Bore; 5" Outside Diameter; 2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
5406400000
BDI #
347250
Details
293.55
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/MR-64/p/347250
Your Price
$ 293.55 / each
$ 294.00 / each BDIExpress
$ 294.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.374
EAN
0726166064426
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MR-64
Manufacturer Internal Number
5406400000
Weight / LBS
2.884
Long Description
Needle Bearing Roller Assembly with Outer Ring; 4" Bore; 5" Outside Diameter; 2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



