https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR2-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMDF8aW1hZ2UvanBlZ3xhR1UzTDJnM1lTOHhNREkwTVRNek5qa3pORFF6TUM5SlRrUlRTMFpDVWtkWVdGaGZUbEl5WDFCTU0xSkNYek13TUhnek1EQXVhbkJufDEwYmM1M2M2ZjkxMGFhYTZkNmQ4ZGRlOGM5NTM0Y2RmYjdlY2JkOGE0Y2FiNTM4ZDYzOGMxMDQxM2EyM2ZlMGU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR2-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMDF8aW1hZ2UvanBlZ3xhR1UzTDJnM1lTOHhNREkwTVRNek5qa3pORFF6TUM5SlRrUlRTMFpDVWtkWVdGaGZUbEl5WDFCTU0xSkNYek13TUhnek1EQXVhbkJufDEwYmM1M2M2ZjkxMGFhYTZkNmQ4ZGRlOGM5NTM0Y2RmYjdlY2JkOGE0Y2FiNTM4ZDYzOGMxMDQxM2EyM2ZlMGU
SKF
SKF
NA 6918
SKF SKF
Description
NA 6918 NEEDLE ROLLER BEARING
Needle Bearing; 90MM Bore; 125MM Outside Diameter; 63MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA 6918
BDI #
1269361
Details
1198.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA-6918/p/1269361
Your Price
$ 1,198.92 / each
$ 1,199.00 / each BDIExpress
$ 1,199.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
2.498
EAN
7316577726827
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing; 90MM Bore; 125MM Outside Diameter; 63MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Width
2.48 Inch | 63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

