https://www.bdiexpress.com/medias/INDINAXXXXXX-18317049-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NjN8aW1hZ2UvanBlZ3xhRFV3TDJnNU1TOHhNRFUxTmpVNE9EazBPVFV6TkM5SlRrUkpUa0ZZV0ZoWVdGaGZNVGd6TVRjd05EbGZNekF3ZURNd01DNXFjR2N8ZjcyZjVhNDI0OTgyMjVlYzNiMWI3OWQyNjYxZTRlODhkMTBhYzA2MGNiNmVjMzE2MDlmMTdjM2YzMjQ0Mjk2Ng
https://www.bdiexpress.com/medias/INDINAXXXXXX-18317049-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NjN8aW1hZ2UvanBlZ3xhRFV3TDJnNU1TOHhNRFUxTmpVNE9EazBPVFV6TkM5SlRrUkpUa0ZZV0ZoWVdGaGZNVGd6TVRjd05EbGZNekF3ZURNd01DNXFjR2N8ZjcyZjVhNDI0OTgyMjVlYzNiMWI3OWQyNjYxZTRlODhkMTBhYzA2MGNiNmVjMzE2MDlmMTdjM2YzMjQ0Mjk2Ng
INA
INA
NA4902-2RSR-XL
INA INA
Description
NA4902-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 15MM BORE 28MM OD
Needle Bearing; 15MM Bore; 28MM Outside Diameter; 14MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA4902-2RSR-XL
BDI #
18317049
Details
87.55
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA4902-2RSR-XL/p/18317049
Your Price
$ 87.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.036
EAN
4054369082340
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.082
Long Description
Needle Bearing; 15MM Bore; 28MM Outside Diameter; 14MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Width
0.551 Inch | 14 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


