https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-2SL-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNHxpbWFnZS9qcGVnfGFEUXhMMmc1T0M4eE1EYzJPRGs1TnpFNE56WXhOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKQ1h6SlRURjlQU0VkZk16QXdlRE13TUM1cWNHY3wxYzkxZjNjZWJlMjBmYWViMDIxN2FmNjVkOWM3ZmExODMwOWIyZjFjYmE3OTUxYTgyZGIwNGI3ZWU4NzBjMDc3
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-2SL-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNHxpbWFnZS9qcGVnfGFEUXhMMmc1T0M4eE1EYzJPRGs1TnpFNE56WXhOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKQ1h6SlRURjlQU0VkZk16QXdlRE13TUM1cWNHY3wxYzkxZjNjZWJlMjBmYWViMDIxN2FmNjVkOWM3ZmExODMwOWIyZjFjYmE3OTUxYTgyZGIwNGI3ZWU4NzBjMDc3
INA
INA
NA4905-2RSR-XL
INA INA
Description
NA4905-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 25MM BORE 42MM OD
Needle Bearing; 25MM Bore; 42MM Outside Diameter; 18MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA4905-2RSR-XL
BDI #
18314984
Details
115.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA4905-2RSR-XL/p/18314984
Your Price
$ 115.36 / each
$ 116.00 / each BDIExpress
$ 116.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.093
EAN
4012802272727
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.194
Long Description
Needle Bearing; 25MM Bore; 42MM Outside Diameter; 18MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
0.984 Inch | 25 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

