https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2RB-TN-NOLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDF8aW1hZ2UvanBlZ3xhREl3TDJnMU5TOHhNREkwTVRNek9UVTFOVGczTUM5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5VVRsOU9UMHhWUWw4ek1EQjRNekF3TG1wd1p3fDAxOGRiZDU1ZmQ1ZTNjMmYyYzA3YmZiNGY5OTUzMjEwODVmMjNhZDA1NDk5NDNhMGJjMDQxNzU1M2FmYjRkNzA
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2RB-TN-NOLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDF8aW1hZ2UvanBlZ3xhREl3TDJnMU5TOHhNREkwTVRNek9UVTFOVGczTUM5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5VVRsOU9UMHhWUWw4ek1EQjRNekF3TG1wd1p3fDAxOGRiZDU1ZmQ1ZTNjMmYyYzA3YmZiNGY5OTUzMjEwODVmMjNhZDA1NDk5NDNhMGJjMDQxNzU1M2FmYjRkNzA
SKF
SKF
NK 7/12 TN
SKF SKF
Description
NK 7/12 TN NEEDLE ROLLER BEARING
Needle Bearing Roller Assembly with Outer Ring; 7MM Bore; 14MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
NK 7/12 TN
BDI #
1421148
Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK-7-12-TN/p/1421148
Your Price
$ 37.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.011
EAN
7316577117410
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Outer Ring with 2 Retaining Rings | Glass Fibre Reinforced Polyamide 66 Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 7MM Bore; 14MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.276 Inch | 7 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


