https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxMnxpbWFnZS9qcGVnfGFHRTJMMmcxWmk4eE1EYzJPRFE1TVRVeE1UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlQU0VkZk16QXdlRE13TUM1cWNHY3xhZTkxYWU2YjkwODFkMDI4M2ZkZWNlYzIxMmI1MGRhNTQ3NmE3YTZhMzM3NGJlNzQ2MTQyMTZhZGFjY2U1NTA5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxMnxpbWFnZS9qcGVnfGFHRTJMMmcxWmk4eE1EYzJPRFE1TVRVeE1UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlQU0VkZk16QXdlRE13TUM1cWNHY3xhZTkxYWU2YjkwODFkMDI4M2ZkZWNlYzIxMmI1MGRhNTQ3NmE3YTZhMzM3NGJlNzQ2MTQyMTZhZGFjY2U1NTA5
INA
INA
NK40/20-TV-XL
INA INA
Description
NK40/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 40MM BORE 50MM OD
Needle Bearing Roller Assembly with Outer Ring; 40MM Bore; 50MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
NK40/20-TV-XL
BDI #
15093765
Details
70.04
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK40-20-TV-XL/p/15093765
Your Price
$ 70.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.077
EAN
4012802733884
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Plastic Cage | Oil Hole | Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.17196
Long Description
Needle Bearing Roller Assembly with Outer Ring; 40MM Bore; 50MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

