NKI 28/20 TN https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTB8aW1hZ2UvanBlZ3xhRGMyTDJneU1pODVPREF3TlRnNU5EYzFPRGN3TDBsT1JGaFlXRUpTUjFoWVdGOU9VakZmVUV3eVVrSmZUMGhIWHpNd01IZ3pNREF1YW5Cbnw4ZmNiMTRiMTcxYTEyZmJiNTIwMzU3MzgwYTRlNDdkYzNiNTgzZTdlNzhiNDA2ODdiMTUwYTYzMTQzNDhhYmMz
1417924 Needle Non Thrust Roller Bearings 

SKF SKF

NKI 28/20 TN

Description

NKI 28/20 TN NEEDLE ROLLER BEARING

Needle Bearing; 28MM Bore; 42MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable

Part #

NKI 28/20 TN

BDI #
1417924

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

82.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 82.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.098
EAN
7316573415848
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Polyamide Cage | Oil Hole | Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.20283
Long Description
Needle Bearing; 28MM Bore; 42MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
1.654 Inch | 42 Millimeter
Bore
1.102 Inch | 28 Millimeter
Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh