https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzB8aW1hZ2UvanBlZ3xhR1V5TDJoa01DOHhNREkwTVRNek56TTVNekU0TWk5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw4ek1EQjRNekF3TG1wd1p3fDg0NTI0NDgzZjdmMTA1YTNjYWIzZjc5ZTgzNWIyZGM4Y2I2Mzk4OTA0OGRmOWFiNTdjODlhM2JjYTAyOWE0OGY
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzB8aW1hZ2UvanBlZ3xhR1V5TDJoa01DOHhNREkwTVRNek56TTVNekU0TWk5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw4ek1EQjRNekF3TG1wd1p3fDg0NTI0NDgzZjdmMTA1YTNjYWIzZjc5ZTgzNWIyZGM4Y2I2Mzk4OTA0OGRmOWFiNTdjODlhM2JjYTAyOWE0OGY
SKF
SKF
RNA 4911
SKF SKF
Description
RNA 4911 NEEDLE ROLLER BEARING
Needle Bearing Roller Assembly with Outer Ring; 63MM Bore; 80MM Outside Diameter; 25MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
RNA 4911
BDI #
1419790
Details
200.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RNA-4911/p/1419790
Your Price
$ 200.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.288
EAN
7316577015136
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 63MM Bore; 80MM Outside Diameter; 25MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.984 Inch | 25 Millimeter
Bore
2.48 Inch | 63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

