https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR2-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzMDB8aW1hZ2UvanBlZ3xhREZtTDJneE1TOHhNREkwTVRNME16QTJNakEwTmk5SlRrUlRTMFpDVWtkWVdGaGZUbEl5WDA5QlUxTlpYekpTUWw4ek1EQjRNekF3TG1wd1p3fGIwNjdmZGI1NmNlOGI2Zjg1M2VjMjhiYmY5NWQ3OGExYTVmODJhOTU1ODIxY2M5N2VlODc4ZmE5NGVlNzY2ODQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR2-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzMDB8aW1hZ2UvanBlZ3xhREZtTDJneE1TOHhNREkwTVRNME16QTJNakEwTmk5SlRrUlRTMFpDVWtkWVdGaGZUbEl5WDA5QlUxTlpYekpTUWw4ek1EQjRNekF3TG1wd1p3fGIwNjdmZGI1NmNlOGI2Zjg1M2VjMjhiYmY5NWQ3OGExYTVmODJhOTU1ODIxY2M5N2VlODc4ZmE5NGVlNzY2ODQ
SKF
SKF
RNA 69/32
SKF SKF
Description
RNA 69/32 NEEDLE ROLLER BEARING
Needle Bearing Roller Assembly with Outer Ring; 40MM Bore; 52MM Outside Diameter; 36MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; No Separable; No Closed End; Relubricatable
Part #
RNA 69/32
BDI #
1423648
Details
128.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RNA-69-32/p/1423648
Your Price
$ 128.75 / each
$ 129.00 / each BDIExpress
$ 129.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.18
EAN
7316571122762
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 40MM Bore; 52MM Outside Diameter; 36MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; No Separable; No Closed End; Relubricatable
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

