Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RNA4906-2RSR-XL https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2SL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzZ8aW1hZ2UvanBlZ3xhRE16TDJoaU15OHhNRE13TXprNE5qZzJNREEyTWk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpUVEY4eVVrSmZNekF3ZURNd01DNXFjR2N8NjQ3NGQxNTM4NGYxNGVhNGYyNGI2YzdiNWQ2Y2JjMDQxYzI3ZmYzZjc1MjdiOTMwM2RhMTYyOWM4NzYwMTEwMw
18315595 Needle Non Thrust Roller Bearings 

INA INA

RNA4906-2RSR-XL

Description

RNA4906-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 35MM BORE 47MM OD

Needle Bearing Roller Assembly with Outer Ring; 35MM Bore; 47MM Outside Diameter; 17MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable

Part #

RNA4906-2RSR-XL

BDI #
18315595

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

94.3686 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 94.37 / each
$ 94.37 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.072
EAN
4012802701722
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RNA49062RS
Weight / LBS
0.152
Long Description
Needle Bearing Roller Assembly with Outer Ring; 35MM Bore; 47MM Outside Diameter; 17MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Width
0.669 Inch | 17 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh