IKO
IKO
TAF243216
IKO IKO
Description
TAF243216 NEEDLE ROLLER BEARING ; 24MM ID X 32MM OD X 16MM W MACHINED
Needle Bearing Roller Assembly with Outer Ring; 24MM Bore; 32MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
TAF243216
BDI #
516628

Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/TAF243216/p/516628
Your Price
$ 37.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.032
EAN
4549557056222
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Light Duty
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
TAF243216
Weight / LBS
0.071
Long Description
Needle Bearing Roller Assembly with Outer Ring; 24MM Bore; 32MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh