https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-1RW-STR-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTV8aW1hZ2UvanBlZ3xhRGhoTDJoaE5TOHhNRGN4TVRBd05qY3dOemMwTWk5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDRmZjliOGY1NTU5MzRmY2ZlYTAzOTYzYmUxNTM4NTExNzViYWE3MjkwNDJhNmMyNmFmZDIzMDQ4Zjc3NTMwZjQ
https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-1RW-STR-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTV8aW1hZ2UvanBlZ3xhRGhoTDJoaE5TOHhNRGN4TVRBd05qY3dOemMwTWk5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDRmZjliOGY1NTU5MzRmY2ZlYTAzOTYzYmUxNTM4NTExNzViYWE3MjkwNDJhNmMyNmFmZDIzMDQ4Zjc3NTMwZjQ
CONSOLIDATED BEARING
CONSOLIDATED BEARING
20205 T
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
20205 T SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 25MM Straight Bore; 52MM Outside Diameter; 15MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable
Part #
20205 T
BDI #
211836
Details
359.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20205-T/p/211836
Your Price
$ 359.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.157
EAN
0644075155427
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polymer
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
0.344
Long Description
Spherical Roller Bearing; 25MM Straight Bore; 52MM Outside Diameter; 15MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable
Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

