https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-1RW-TPD-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTV8aW1hZ2UvanBlZ3xhRFU1TDJnME1pOHhNRGN4TVRBd056VXlOamswTWk5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eFVsZGZWRkJFWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fGQxNjNiY2ZkNDcyZGMxNGUxNGM3M2Q2NzAxZDIyMmMyNDA0MTY3NWY4MjRlN2Q2YWZlMTgxMDQ1YmE2OTRiOTI
https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-1RW-TPD-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTV8aW1hZ2UvanBlZ3xhRFU1TDJnME1pOHhNRGN4TVRBd056VXlOamswTWk5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eFVsZGZWRkJFWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fGQxNjNiY2ZkNDcyZGMxNGUxNGM3M2Q2NzAxZDIyMmMyNDA0MTY3NWY4MjRlN2Q2YWZlMTgxMDQ1YmE2OTRiOTI
CONSOLIDATED BEARING
CONSOLIDATED BEARING
20216-KT C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
20216-KT C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE
Spherical Roller Bearing; 80MM Tapered Bore; 140MM Outside Diameter; 26MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable
Part #
20216-KT C/3
BDI #
211912
Details
1024.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20216-KT-C-3/p/211912
Your Price
$ 1,024.85 / each
$ 1,025.00 / each BDIExpress
$ 1,025.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.73
EAN
0644075156271
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Polymer
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Adapter Part Number - Millimeter
H216 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
3.825
Long Description
Spherical Roller Bearing; 80MM Tapered Bore; 140MM Outside Diameter; 26MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.024 Inch | 26 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

