https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-STL-SOL-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTd8aW1hZ2UvanBlZ3xhR1F5TDJnNFpDOHhNREl4TVRrME16UTBPRFl3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMU5VVEY5VFQweGZURWhIVWw4ek1EQjRNekF3TG1wd1p3fDcyNWIxNWU1OGI2YzJlZmVkNzAzY2M0NDg1ZmNlNDMzMGEzOGJhNTIyMjJkOTVhM2RhOGU2ODZmMWE5ZDQ1NmU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-STL-SOL-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTd8aW1hZ2UvanBlZ3xhR1F5TDJnNFpDOHhNREl4TVRrME16UTBPRFl3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMU5VVEY5VFQweGZURWhIVWw4ek1EQjRNekF3TG1wd1p3fDcyNWIxNWU1OGI2YzJlZmVkNzAzY2M0NDg1ZmNlNDMzMGEzOGJhNTIyMjJkOTVhM2RhOGU2ODZmMWE5ZDQ1NmU
SKF
SKF
21311 E/W64
SKF SKF
Description
21311 E/W64 SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 29MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
21311 E/W64
BDI #
1246075
Details
739.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21311-E-W64/p/1246075
Your Price
$ 739.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.75
EAN
7316571446974
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring | Solid Oil Lubricant
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
3.761
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 29MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Width
1.142 Inch | 29 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

