Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21318EXQW33 C3 https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzOHxpbWFnZS9qcGVnfGFHRXpMMmhqWXk4eE1EYzJPVEF4TURrNE1qazBNaTlKVGtST1EwaENVa2RZV0ZoZlUxQklVbDh5VWxkZlUxUlNYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGNjNWUxZDZiYTlhYTUwMmFmNDg4MDhjMDBkNzBlMGQwOTRhODhmMzNlZDg1OTJmYjEyM2M0N2JhMGZhNDllMjA
21450848 Spherical Roller Bearings 

NACHI NACHI

21318EXQW33 C3

Description

21318EXQW33 C3 SPHERICAL ROLLER BEARING ; 90MM IDX190MM ODX43MM W

Spherical Roller Bearing; 90MM Straight Bore; 190MM Outside Diameter; 43MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

21318EXQW33C3

BDI #
21450848

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

442.9 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 442.90 / each
$ 443.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
6.093
EAN
4991893855906
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Manufacturer Item Number
21318 EXW33 C3 BNLW
Weight / LBS
13.45
Long Description
Spherical Roller Bearing; 90MM Straight Bore; 190MM Outside Diameter; 43MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
3.543 Inch | 90 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Width
1.693 Inch | 43 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh