https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTF8aW1hZ2UvanBlZ3xhRFZpTDJnNE5pOHhNRGMyT1RJd016UXlPVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fDlmNmZkNmE0NzI3NTI2OWFkMWRiZmE3ODViYWRjZjk3ZDgxMDk3NWQzMGU0MTQ2MDllMzgxNjdmMjk5ZGJmNWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTF8aW1hZ2UvanBlZ3xhRFZpTDJnNE5pOHhNRGMyT1RJd016UXlPVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fDlmNmZkNmE0NzI3NTI2OWFkMWRiZmE3ODViYWRjZjk3ZDgxMDk3NWQzMGU0MTQ2MDllMzgxNjdmMjk5ZGJmNWE
RHP BEARING
RHP BEARING
22208EJW33C3
RHP BEARING RHP BEARING
Description
22208EJW33C3 SPHERICAL ROLLER BEARING ; 40MM BOREX80MM ODX23MM W 2-ROW
Spherical Roller Bearing; 40MM Straight Bore; 80MM Outside Diameter; 23MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22208EJW33C3
BDI #
17761896
Details
249.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22208EJW33C3/p/17761896
Your Price
$ 249.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.534
EAN
0747023088430
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.1464
Long Description
Spherical Roller Bearing; 40MM Straight Bore; 80MM Outside Diameter; 23MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.906 Inch | 23 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

