FAG
FAG
22216-E1-XL-K-C4
FAG FAG
Description
22216-E1-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 80MM Tapered Bore; 140MM Outside Diameter; 33MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22216-E1-XL-K-C4
BDI #
1139288
Details
562.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22216-E1-XL-K-C4/p/1139288
Your Price
$ 562.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.022
EAN
4026677870421
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH316 (Specify bore)
Withdrawal Nut
KM18
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
22216E1K.C4
Weight / LBS
4.321
Long Description
Spherical Roller Bearing; 80MM Tapered Bore; 140MM Outside Diameter; 33MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW16 H316 HA316 HE316 (Specify Bore) Inch | H316 (Specify bore) Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.299 Inch | 33 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


