Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22216LBKC3 https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-TPD-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTR8aW1hZ2UvanBlZ3xhR1JsTDJobU1DOHhNRGN4TVRBd05UY3lORGN3TWk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8YWI2NTI4YzY4OTA1ZjY3OTdmNGZmMjg5N2JmZjgxMjhjMWU4N2E2YzJiMjUwZGNkYjA3ZmYwN2Q0YzcxMTBlNw
573825 Spherical Roller Bearings 

LINKBELT LINKBELT

22216LBKC3

Description

22216LBKC3 SPHERICAL ROLLER BEARING KIT ; 80X140X33MM DBL ROW

Spherical Roller Bearing; 80MM Tapered Bore; 140MM Outside Diameter; 33MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable

Part #

10980015

BDI #
573825

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1767.16 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,767.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.06
EAN
0782935474285
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH316 (Specify bore)
Withdrawal Nut
KM18
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
22216LBKC3
Weight / LBS
4.48
Long Description
Spherical Roller Bearing; 80MM Tapered Bore; 140MM Outside Diameter; 33MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable
Bore
3.15 Inch | 80 Millimeter
Adapter Part Number
SNW16 H316 HA316 HE316 (Specify Bore) Inch | H316 (Specify bore) Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.299 Inch | 33 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh