Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22217EXQW33KC3 https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzOHxpbWFnZS9qcGVnfGFEUTRMMmhsT0M4eE1EYzJPVEF4TVRBNE1USTBOaTlKVGtST1EwaENVa2RZV0ZoZlUxQklVbDh5VWxkZlZGQkVYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufDI0OWNkMzRjZGE5ZjA0OWI2ODY3N2Q2NGNkNjJmZjAxZmZiMzJjMDJhNDBjY2Q5ZDU4NDUwMTM5ZmU4Njc5YjU
664253 Spherical Roller Bearings 

NACHI NACHI

22217EXQW33KC3

Description

22217EXQKW33 C3 SPHERICAL ROLLER BEARING ; 85MM IDX150MM ODX36MM W

Spherical Roller Bearing; 85MM Tapered Bore; 150MM Outside Diameter; 36MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22217EXQW33KC3

BDI #
664253

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

278.59 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 278.59 / each BDIExpress
QTY

Inventory

Total: 23

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.225
EAN
4991893494808
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX317 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Manufacturer Item Number
22217 EXW33K C3 BNLW
Weight / LBS
7.12
Long Description
Spherical Roller Bearing; 85MM Tapered Bore; 150MM Outside Diameter; 36MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.417 Inch | 36 Millimeter
Adapter Part Number
SNW17 H317 HA317 HE317 (Specify Bore) Inch | H317 (Specify bore) Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh