Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22222 CAKC3W33 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODN8aW1hZ2UvanBlZ3xhR0U1TDJnek15OHhNRFV3TlRZNU1UQXdORGsxT0M5SlRrUllXRmhDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwxN2YyNzAyOWExOTFjMjIwZjMwZTQwYjFkOWUzNDFiMjgxNDM3NWVkZDcwOTY5MmM3NTZlNGM4MDFjZTE4YzY4
25098780 Spherical Roller Bearings 

EBC EBC

22222 CAKC3W33

Description

22222 CAKC3W33 SPHERICAL ROLLER BEARINGS ; TAPER BORE

Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Adapter Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable

Part #

22222 CAKC3W33

BDI #
25098780

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

419.31 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 419.31 / each BDIExpress
QTY

Inventory

Total: 155

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Product Detail
Spherical Roller Bearing
Product Specification
110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Adapter Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Adapter Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable