https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5OXxpbWFnZS9qcGVnfGFEUm1MMmhpT0M4eE1EYzJPRFV5T0RNM05UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRTVmUWxKZlVreGZNekF3ZURNd01DNXFjR2N8YzE5ZDBiZjk1NWJiZmI3M2I4YTZjZDBkYjU5MjMyMmM5OWI1NDYzNDlkOWVlNWI4ODg0OTMzMmNjMGJkNDE3Nw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5OXxpbWFnZS9qcGVnfGFEUm1MMmhpT0M4eE1EYzJPRFV5T0RNM05UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRTVmUWxKZlVreGZNekF3ZURNd01DNXFjR2N8YzE5ZDBiZjk1NWJiZmI3M2I4YTZjZDBkYjU5MjMyMmM5OWI1NDYzNDlkOWVlNWI4ODg0OTMzMmNjMGJkNDE3Nw
TRITAN
TRITAN
22222 MC3W33
TRITAN TRITAN
Description
22222 MC3W33 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 110MM Straight Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
2101057440
BDI #
21434682
Details
547.96
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22222-MC3W33/p/21434682
Your Price
$ 547.96 / each
$ 548.00 / each BDIExpress
$ 548.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.475
EAN
0888569079732
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.bearingslimited.com
Long Description
Spherical Roller Bearing; 110MM Straight Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.087 Inch | 53 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

