https://www.bdiexpress.com/medias/INDGENBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhR0U0TDJobE15OHhNRGN4TVRBd05UTTJOREkxTkM5SlRrUkhSVTVDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxiMTRjODE2NGVmNDViNGQ1NjI1NTA2ZDI5YjU4MjMyNDEwZTIwOThmMzg1NTRlYTcwYjM0MTU2ZWMwM2ViYTlm
https://www.bdiexpress.com/medias/INDGENBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhR0U0TDJobE15OHhNRGN4TVRBd05UTTJOREkxTkM5SlRrUkhSVTVDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxiMTRjODE2NGVmNDViNGQ1NjI1NTA2ZDI5YjU4MjMyNDEwZTIwOThmMzg1NTRlYTcwYjM0MTU2ZWMwM2ViYTlm
GENERAL BEARING
GENERAL BEARING
22222MBC3W33
GENERAL BEARING GENERAL BEARING
Description
HYA.22222MBC3W33 SPHERICAL ROLLER BRG ; 4.3307"X 7.874"X2.0866"
Spherical Roller Bearing; 110MM Straight Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22222MBC3W33(HYA)
BDI #
426031
Details
506.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22222MBC3W33/p/426031
Your Price
$ 506.76 / each
$ 507.00 / each BDIExpress
$ 507.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.139
EAN
0662300400555
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.generalbearing.com
Long Description
Spherical Roller Bearing; 110MM Straight Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.087 Inch | 53 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

