

TIMKEN
TIMKEN
22224EJW33C3
TIMKEN TIMKEN
Description
22224EJW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD OPEN
Spherical Roller Bearing; 120MM Straight Bore; 215MM Outside Diameter; 58MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22224EJW33C3
BDI #
20054168

Details
1554.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22224EJW33C3/p/20054168
Your Price
$ 1,554.27 / each
$ 1,555.00 / each BDIExpress
$ 1,555.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.759
EAN
0087796025356
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
19.8
Long Description
Spherical Roller Bearing; 120MM Straight Bore; 215MM Outside Diameter; 58MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh