Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22234K.C3 https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwMTV8aW1hZ2UvanBlZ3xhRGN5TDJoa05pOHhNRGMyTXpVNU5EQXdOalUxT0M5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufDM1ZTEwZjkwMzg2NTk5ZTlmOGU3YWU4NDZiYzg3NWNjZDFiY2YzNDY1M2QxNmY0MDBkZDBmZGYxZDUxZDRjMmE
27294181 Spherical Roller Bearings 

DODGE DODGE

22234K.C3

Description

22234K.C3 SPH RLLR BRG ; NON-RETURNABLE USAF USN SAF-XT BEARING

Spherical Roller Bearing; 170MM Tapered Bore; 310MM Outside Diameter; 86MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

142883

BDI #
27294181

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4716.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,716.37 / each
$ 4,717.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
27.665
EAN
0782477747441
Product Group - BDI
B00152
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Self-Aligning
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142883
Weight / LBS
61
Long Description
Spherical Roller Bearing; 170MM Tapered Bore; 310MM Outside Diameter; 86MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
12.205 Inch | 310 Millimeter
Bore
6.693 Inch | 170 Millimeter
Width
3.386 Inch | 86 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh