https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxMXxpbWFnZS9qcGVnfGFHRTBMMmhtTnk4eE1EYzJPRGd4TWpnd01qQTNPQzlKVGtST1EwaENVa2RZV0ZoZlUxQklVbDh5VWxkZlUxUlNYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufGFlYjgxOWRlODgwZjFlOWZkYTRmNDU5ZWRiMGQyZGEwODg5OWQ1MTU1NzEyODI2ZTM0ZDFjMmYxYTQyMGEwOTU
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxMXxpbWFnZS9qcGVnfGFHRTBMMmhtTnk4eE1EYzJPRGd4TWpnd01qQTNPQzlKVGtST1EwaENVa2RZV0ZoZlUxQklVbDh5VWxkZlUxUlNYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufGFlYjgxOWRlODgwZjFlOWZkYTRmNDU5ZWRiMGQyZGEwODg5OWQ1MTU1NzEyODI2ZTM0ZDFjMmYxYTQyMGEwOTU
NACHI
NACHI
22236EW33C3
NACHI NACHI
Description
22236EW33C3 SPHERICAL ROLLER BEARING ; 180MM IDX320MM ODX86MM W
Spherical Roller Bearing; 180MM Straight Bore; 320MM Outside Diameter; 86MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22236EW33C3
BDI #
664279
Details
1489.38
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22236EW33C3/p/664279
Your Price
$ 1,489.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
30.858
EAN
4991893500622
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Manufacturer Item Number
22236 EW33 C3 BNLZ
Weight / LBS
68.12
Long Description
Spherical Roller Bearing; 180MM Straight Bore; 320MM Outside Diameter; 86MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
7.087 Inch | 180 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Width
3.386 Inch | 86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

