https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-TPD-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTR8aW1hZ2UvanBlZ3xhR1JsTDJobU1DOHhNRGN4TVRBd05UY3lORGN3TWk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8YWI2NTI4YzY4OTA1ZjY3OTdmNGZmMjg5N2JmZjgxMjhjMWU4N2E2YzJiMjUwZGNkYjA3ZmYwN2Q0YzcxMTBlNw
https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-TPD-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTR8aW1hZ2UvanBlZ3xhR1JsTDJobU1DOHhNRGN4TVRBd05UY3lORGN3TWk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8YWI2NTI4YzY4OTA1ZjY3OTdmNGZmMjg5N2JmZjgxMjhjMWU4N2E2YzJiMjUwZGNkYjA3ZmYwN2Q0YzcxMTBlNw
LINKBELT
LINKBELT
22236LBKC3
LINKBELT LINKBELT
Description
22236LBKC3 SPHERICAL ROLLER BEARING KIT ; 180MM BORE
Spherical Roller Bearing; 180MM Tapered Bore; 320MM Outside Diameter; 86MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable
Part #
10979748
BDI #
574426
Details
12196.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22236LBKC3/p/574426
Your Price
$ 12,196.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
30.03
EAN
0782935473882
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2236 (Specify bore)
Withdrawal Nut
KM40
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
22236LBKC3
Weight / LBS
64.178
Long Description
Spherical Roller Bearing; 180MM Tapered Bore; 320MM Outside Diameter; 86MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable
Bore
7.087 Inch | 180 Millimeter
Width
3.386 Inch | 86 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Adapter Part Number
SNW3136 H3136 HA3136 HR3136 (Specify bore) Inch | H3136 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

