https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODZ8aW1hZ2UvanBlZ3xhRE13TDJobU5DOHhNREl4TVRrME56QTFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MzVhZTZmNTk1YWZiMDU5OTUxMDFmOWQwZGM3MjQwNzQ1MWUwYjdhYmU5YThlNGQ0ODQ2NDFjMWE2ZGY1MDk5Zg
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODZ8aW1hZ2UvanBlZ3xhRE13TDJobU5DOHhNREl4TVRrME56QTFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MzVhZTZmNTk1YWZiMDU5OTUxMDFmOWQwZGM3MjQwNzQ1MWUwYjdhYmU5YThlNGQ0ODQ2NDFjMWE2ZGY1MDk5Zg
SKF
SKF
22240-2CS5K/VT143
SKF SKF
Description
22240-2CS5K/VT143 SPHR ROLLER BRG
Spherical Roller Bearing; 200MM Tapered Bore; 360MM Outside Diameter; 98MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
22240-2CS5K/VT143
BDI #
1264835
Details
7067.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22240-2CS5K-VT143/p/1264835
Your Price
$ 7,067.86 / each
$ 7,068.00 / each BDIExpress
$ 7,068.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
46.64
EAN
7316574821242
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AH2240 (Specify bore)
Withdrawal Nut
HM44T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
97.444
Long Description
Spherical Roller Bearing; 200MM Tapered Bore; 360MM Outside Diameter; 98MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Adapter Part Number
SNW3140 H3140 HA3140 HE3140 (Specify bore) Inch | H3140 (Specify bore) Millimeter
Width
3.858 Inch | 98 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

