Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22244K.C3 https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwMTV8aW1hZ2UvanBlZ3xhRGN5TDJoa05pOHhNRGMyTXpVNU5EQXdOalUxT0M5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufDM1ZTEwZjkwMzg2NTk5ZTlmOGU3YWU4NDZiYzg3NWNjZDFiY2YzNDY1M2QxNmY0MDBkZDBmZGYxZDUxZDRjMmE
27314840 Spherical Roller Bearings 

DODGE DODGE

22244K.C3

Description

22244K.C3 SPHERICAL ROLLER BRG ; USAF USN SAF-XT BEARING NON-RET

Spherical Roller Bearing; 220MM Tapered Bore; 400MM Outside Diameter; 108MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

080481

BDI #
27314840

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8850.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,850.79 / each
$ 8,851.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
68.027
EAN
0782477035838
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Self-Aligning
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
80481
Weight / LBS
150
Long Description
Spherical Roller Bearing; 220MM Tapered Bore; 400MM Outside Diameter; 108MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
15.748 Inch | 400 Millimeter
Width
4.252 Inch | 108 Millimeter
Bore
8.661 Inch | 220 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh