Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22248EMBW33W45AC3 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-YMB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzR8aW1hZ2UvanBlZ3xhR1ZtTDJnMVl5OHhNRGd5TVRRNE1UY3lOVGs0TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmV1UxQ1h6TXdNSGd6TURBdWFuQm58N2NjMjI1N2ZmODZhYjJiMzY3ZTA2NmJlYTYwNWVlY2Y5MzJiYjRiMjdhMDg4MWJjOTE4YjNiOWZhZWUxY2UwYw
20054208 Spherical Roller Bearings 

TIMKEN TIMKEN

22248EMBW33W45AC3

Description

22248EMBW33W45AC3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 120MM WD

Spherical Roller Bearing; 240MM Straight Bore; 440MM Outside Diameter; 120MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

22248EMBW33W45AC3

BDI #
20054208

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13706.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13,706.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
80.835
EAN
0087796026131
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
22248 YMBW33W45AC3
Weight / LBS
177
Long Description
Spherical Roller Bearing; 240MM Straight Bore; 440MM Outside Diameter; 120MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
4.724 Inch | 120 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh