https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-STR-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhR1UyTDJoaVl5OHhNRGN4TVRBd05qQTFNak00TWk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8OWE3Mzc2ZGNmNTRmZmY0ZjI0OTU0MWU4YTA3YjFhNTE2NDkxMzliZWI4MmE4MmRjNWZiYjRiNzRkNDZjZDA2Mg
https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-STR-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhR1UyTDJoaVl5OHhNRGN4TVRBd05qQTFNak00TWk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8OWE3Mzc2ZGNmNTRmZmY0ZjI0OTU0MWU4YTA3YjFhNTE2NDkxMzliZWI4MmE4MmRjNWZiYjRiNzRkNDZjZDA2Mg
LINKBELT
LINKBELT
22311LBC3
LINKBELT LINKBELT
Description
22311LBC3 SPHERICAL ROLLER BEARING KIT ; 55MM BORE
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 43MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable
Part #
10979838
BDI #
581659
Details
1666.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22311LBC3/p/581659
Your Price
$ 1,666.54 / each
$ 1,667.00 / each BDIExpress
$ 1,667.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.219
EAN
0782935473509
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
22311LBC3
Weight / LBS
4.89
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 43MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
1.693 Inch | 43 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

