

TIMKEN
TIMKEN
22328EMW33W22W46C4
TIMKEN TIMKEN
Description
22328EMW33W22W46C4 SPHERICAL RLR BRG ; 140MM ID 300MM OD 102MM WD
Spherical Roller Bearing; 140MM Straight Bore; 300MM Outside Diameter; 102MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22328EMW33W22W46C4
BDI #
20054250

Details
3993.0525000000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22328EMW33W22W46C4/p/20054250
Your Price
$ 3,993.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
31.257
EAN
0087796027503
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
68.91
Long Description
Spherical Roller Bearing; 140MM Straight Bore; 300MM Outside Diameter; 102MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
11.811 Inch | 300 Millimeter
Width
4.016 Inch | 102 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh